2800 Siaron - Narrow, Edge and Long Belts (Width 25-399 mm/Length Up To 8500 mm)


Select
Select
Select
£22.99 Inc VAT (20%)
Up to 6.5% off


See all variants from £22.99

Description

The all-purpose 2800 siaron offers a wide range of uses in wet sanding and is equally effective in the surface treatment of unalloyed and alloyed steels as well as non-ferrous metals and in various other applications, thanks to high stock removal rates, long life and excellent surface finishing results.

General Information
Product Type: Coated abrasives
Main Industries: General Fabrication

Benefits for Metalworking
-Can be used wet or dry
- Backing with very high stability and rigidity
- Wide range of applications

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome