2803 Siaron Y - Narrow, Edge and Long Belts (Width 25-399 mm/Length Up To 8500 mm)


Select
Select
Select
£54.99 Inc VAT (20%)


See all variants from £54.99

Description

The special 2803 siaron y series is designed for high-alloy steels, it comes into its own in applications such as the industrial surface treatment of weld seams and transitions as well as the removal of mill scale – thanks to a combination of high stock removal rates, low surface pressure and extremely long life.

General Information
Product Type: Coated abrasives
Main Industries: General Fabrication

Benefits for Metalworking
-Active additives with a cooling effect greatly reduce discolouration
- Excellent performance and lifetime
- Very high cut with low pressure

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome