2820 Siamet - Hand Sanding Belts and Sleeves (Width 30-390 mm/Length Up To 950 mm)


Select
Select
Select
£4.19 Inc VAT (20%)
Up to 40% off


See all variants from £4.19

Description

As a specialist product designed for dry sanding with high removal rates as well as excellent edge stability and tear resistance, 2820 siamet is suitable for a wide variety of jobs ranging from removal of rust or paint to welding preparation – whether on unalloyed steels or non-ferrous metals.

General Information
Product Type: Coated abrasives
Main Industries: General Fabrication

Benefits for Metalworking
-High edge stability, high initial tearing resistance
- High performance for all metals
- Aggressive cut

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Type:
Coated Abrasives
Product Type:
Coated Abrasives

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome