1. Abrasives/
  2. Sanding Abrasives/
  3. Sanding Belts
2829 Siaron Y - Tongued Sanding Belts (Width 6-30 mm/Length Up To 950 mm)

2829 Siaron Y - Tongued Sanding Belts (Width 6-30 mm/Length Up To 950 mm)


58 Variants From
£6.09

Inc VAT (20%)

Up to 3.5% off
See 58 Product Variants
£6.09

Description

The special 2829 siaron y series is especially suitable for unalloyed steels and non-ferrous metals. It ensures heat-reduced cutting with low discolouration and a high removal rate, edge stability and tear resistance.

General Information
Product Type: Coated abrasives
Main Industries: General Fabrication

Benefits for Metalworking
-Backing with very high stability and rigidity
- Active additives with a cooling effect greatly reduce discolouration
- Suitable for general use in dry and wet sanding applications

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description