2921 Siawood X - Hand Sanding Belts and Sleeves (Width 30-390 mm/Length Up To 950 mm)


Select
Select
Select
£1.29 Inc VAT (20%)
Up to 15.5% off


See all variants from £1.29

Description

The special 2921 siawood x series features a robust cotton fabric backing which ensures outstanding performance as well as excellent removal rates, lifetime and finish in portable belt sanding applications.

General Information
Product Type: Coated abrasives
Main Industries: Building Interior, Furniture Production

Benefits for Interior Work
-Ideal for manual belt sanding
- Suitable for long periods of use thanks to very robust backing and optimised grit spreading technology

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

Feature Attributes

Application:
Portable Belt Sander
Type:
Coated Abrasives
Series:
2921 siawood x
Product Type:
Coated Abrasives
Hole pattern:
Without Holes
Colour on reverse side:
Brown
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome