2933 Siatur JO - Narrow, Edge and Long Belts (Width 25-399 mm/Length Up To 8500 mm)


Select
Select
£37.99 Inc VAT (20%)
Up to 5% off


See all variants from £37.99

Description

A high level of dimensional accuracy and the ability to adapt to contours and curves is extremely important in profile belt sanding – and that's exactly what 2933 jo siatur was designed for.

General Information
Product Type: Coated abrasives
Main Industries: Furniture Production

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Application:
Pneumatic Drum Sanding
Type:
Coated Abrasives
Series:
2933 siatur jo
Product Type:
Coated Abrasives
Colour on reverse side:
Blue
Hole pattern:
Without Holes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome