6230 SCM Hyperflex - SCM Belts


Select
£102.99 Inc VAT (20%)


See all variants from £102.99

Description

The flexible 6230 scm Hyperflex belt series is suitable for dry and wet sanding applications and allows for professional surface treatment of a consistently high quality in a variety of applications such as finishing of surfaces and curves.

General Information
Product Type: Nonwoven abrasives
Main Industries: General Fabrication

Benefits for Metalworking
-Suitable for general use in dry and wet sanding applications
- High level of flexibility
- Excellent surface quality
- Low clogging

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Application:
Contact Belt Sanding
Type:
Nonwoven Abrasives
Series:
6230 scm Hyperflex
Product Type:
Nonwoven abrasives
Width:
40 mm
Length:
760 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome