COMBIDISC non-woven discs VRW CD/CDR - Aluminium oxide A version


£5.29 Inc VAT (20%)

See all variants from £5.29

Description

Suitable for very fine grinding on small and medium-sized surfaces and contours, and for cleaning metal and painted surfaces. Achieve matt and satin-finished surfaces. Highly open structure. The CD clamping system has a threaded connection with female thread (metal/plastic) on the tool side. Also suitable for the following commonly used systems PSG, Power Lock Type II "turn on", SocAtt, Turn-On.

Feature Attributes

Suitable For:
Angle Grinder,Flexible Shaft Drive,Straight Grinder,Cordless Angle Grinder
Abrasive:
Aluminium Oxide A
External Diameter:
38 mm
Clamping System:
Cd System
Application:
Roughening,Step-By-Step Fine Grinding,Work On Weld Seams,Deburring,Cleaning,Surface Work

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome