Short belts - Aluminium oxide A-COOL version


£4.49 Inc VAT (20%)

See all variants from £4.49

Description

For general grinding work from fine to very fine grinding on materials which do not conduct heat well, e.g. stainless steel (INOX). Active grinding additives in the coating substantially improve the stock removal rate, prevent clogging and result in cooler grinding. Short belts are compatible with commonly available belt grinders. In ISO 2976, they are listed under the designation "abrasive belts".

Feature Attributes

Suitable For:
Belt Grinder
Length:
450 mm
Width:
50 mm
ISO Designation:
ISO 2976
Application:
Working On Edges,Sharpening,Work On Weld Seams,Leveling,Deburring,Step-By-Step Fine Grinding
Abrasive:
A-Cool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome