Siamet 2820 Linisher Belts


£5.09 Inc VAT (20%)
Up to 10% off

See 2 Product Variants
£5.09

Description

Siamet 2820 is an X Weight, cloth backed zirconia abrasive. Suitable for all general metalworking applications, offering high edge stability and increased metal removal rates. Suitable for general steels, copper, brass, bronze, aluminium and cast iron.

Feature Attributes

Abrasive Material:
Zirconia
Series:
2820
Width:
100 mm
Length:
1220 mm
Colour:
Blue
Backing Material:
X-wt Cloth
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome