Trizact Cloth Belt 307EA, 50mm x 1.525m


£8.99 Inc VAT (20%)

See 2 Product Variants
£8.99

Description

The 3M™ Trizact™ Cloth Belt 307EA uses proprietary microreplication technology where micron-graded aluminium oxide particles are formed into tiny pyramids of abrasive mineral and then coated on a rayon backing. These these pyramids wear, fresh and sharp mineral is continually exposes to produce a consistent cut and predictable, fine finish.

Features & Benefits:
• Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
• Flexible backing flows over contoured surfaces for consistent finishing
• Ideal for intermediate finishing and fine polishing prior to plating or buffing
• Produces finer finishes than conventional electrostatically coated abrasives

Feature Attributes

Width:
50 mm
Abrasive Material:
Aluminium Oxide
Grit:
P16
Backing Material:
Cotton
Length:
1525 mm
Series:
307EA
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome