1713 Siawat - Miscellaneous Discs


Select
£1,029.99 Inc VAT (20%)


See all variants from £1,029.99

Description

The 1713 siawat silicon carbide series makes all the difference when it comes to sanding coatings, impurities or unevenness in edge zones and when fine sanding primer fillers, glass, composite materials and stone.

General Information
Product Type: Coated abrasives
Main Industries: Automotive, Building Interior

Benefits for Interior Work
-Very fine finish
- Consistent surface finishes even on curved workpieces
- Highly adaptable to contours, curves and profiles
- Can be used wet or dry

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Application:
Manual Sanding
Type:
Coated Abrasives
Diameter:
125 mm
Series:
1713 siawat
Product Type:
Coated Abrasives
Hole pattern:
Without Holes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome