1749 Siaral F - Siafast Discs


Select
£31.99 Inc VAT (20%)


See all variants from £31.99

Description

A specialist abrasive for keying MDF, HDF and chipboard, 1749 siaral f not only has a long lifetime, it also produces a high-quality surface finish.

General Information
Product Type: Coated abrasives
Main Industries: Furniture Production, Building Interior

Benefits for Interior Work
-Ideal for rotary sanding
- Strong paper backing for portable machine sanding
- Fast and safe change of abrasive with siafast hook and loop fastening system

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Type:
Coated Abrasives
Application:
Edge Belt Sanding
Series:
1749 siaral f
Diameter:
125 mm
Product Type:
Coated Abrasives
Colour on grit side:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome