1815 Siatop - Siafast Discs


Select
Select
£21.99 Inc VAT (20%)
Up to 14.5% off


See all variants from £21.99

Description

1815 siatop impresses with its high removal rate, long lifetime and very good finish.

General Information
Product Type: Coated abrasives
Main Industries: General Fabrication, Aerospace

Benefits for Metalworking
-Versatile all-round product with an attractive range of options
- Outstanding performance in dry sanding applications
- Fast and rugged stock removal with regular surface quality
- Cost reduction thanks to long lifetime
- Minimal effort required for high stock removal
- Excellent surface quality

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Type:
Coated Abrasives
Application:
Angle Grinders
Series:
1815 siatop
Product Type:
Coated Abrasives
Colour on grit side:
Blue
Colour on reverse side:
White
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome