35mm PSA De-Nibbing Abrasive Discs


£17.39 Inc VAT (20%)

See 4 Product Variants
£17.39

Description

35mm abrasive film disc used to prepare paint surfaces during rectification. Ideal for use on small areas, suitable for use on all paint systems.

Features
Dry Sanding System - Saves time and money
Resin Band Construction - Inreased cut, more durable
PSA Faced - Easy disc attachment/removal
Anti-Clogging Coating - Convenience, speed and durability
35mm Diameter - Ideal for flattening small areas

Feature Attributes

Vacuum Hole Design:
No Hole
Backing Material:
Presure Sensitive Adhesive (PSA)
Disc Diameter:
35 mm
Mounting Type:
PSA
Abrasive Material:
Aluminium Oxide
Diameter:
35 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome