4560 Siabite - Fibre Discs


Select
Select
Select
£51.99 Inc VAT (20%)


See all variants from £51.99

Description

4560 siabite’s coarser grits have been designed for high stock removal on mild steel. The disc also delivers consistent surface quality in finer grits on stainless steel. . All this leads to faster completion of your grinding applications.

General Information
Product Type: Coated abrasives
Main Industries: General Fabrication

Benefits for Metalworking
-High-performance product with ceramic aluminium oxide
- Active additives with a cooling effect greatly reduce discolouration
- Firm fibre backing

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Application:
Angle Grinders
Type:
Coated Abrasives
Series:
4560 Siabite
Product Type:
Coated Abrasives
Colour on grit side:
Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome