0
1
2
3
4
5

4581 Siaramic - Fibre Discs


Select
Select
£34.99 Inc VAT (20%)


See all variants from £34.99

Description

The coarser grits of the 4581 siaramic series are developed for an extraordinarily high stock removal speed on unalloyed/low-alloyed steels. The long lifetime of the disc is an additional benefit of the shaped siaramic grain. Additionally, the ceramic fibre disc distinguishes through a consistent cut in finer grits on unalloyed/low-alloyed steels what results in a superb surface quality.

General Information
Product Type: Coated abrasives
Main Industries: General Fabrication

Benefits for Metalworking
-High removal rate thanks to ceramic grit
- Aggressive initial sanding thanks to optimised sanding grain
- Fast and rugged stock removal with regular surface quality
- Long lifetime
- Uniform cutting performance
- Increased efficiency due to measurable time-saving
- Minimal effort required thanks to highly aggressive abrasive grit

Safety Information
Follow the general EN safety recommendations. Follow the general FEPA safety recommendations. Use eye and face protection. Use hearing protection. glove. Spectacles.

See full description

Feature Attributes

Type:
Coated Abrasives
Application:
Angle Grinders
Series:
4581 siaramic
Product Type:
Coated Abrasives
Colour on grit side:
Purple Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome