4582 Siaramic - Fibre Discs


Select
Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

The coarser grits of the 4582 siaramic series are developed for an extraordinarily high stock removal speed on stainless steel (thanks to the cooling aid) as well as unalloyed/low-alloyed steels. The long lifetime of the disc is an additional benefit of the shaped siaramic grain. Additionally, the ceramic fibre disc distinguishes through a consistent cut in finer grits on stainless steel as well as unalloyed/low-alloyed steels what results in a superb surface quality.

General Information
Product Type: Coated abrasives
Main Industries: General Fabrication

Benefits for Metalworking
-High removal rate thanks to ceramic grit
- Aggressive initial sanding thanks to optimised sanding grain
- Fast and rugged stock removal with regular surface quality
- Long lifetime
- Uniform cutting performance
- Increased efficiency due to measurable time-saving
- Minimal effort required thanks to highly aggressive abrasive grit

Safety Information
Follow the general EN safety recommendations. Follow the general FEPA safety recommendations. Use eye and face protection. Use hearing protection. Spectacles. glove.

See full description

Feature Attributes

Application:
Angle Grinders
Type:
Coated Abrasives
Series:
4582 siaramic
Product Type:
Coated Abrasives
Colour on grit side:
Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome