4700 Siaral 8 - Fibre Discs


Select
Select
£56.99 Inc VAT (20%)
Up to 11% off


See all variants from £56.99

Description

The silicon carbide fibre discs of the special 4700 siaral 8 series ensure high stock removal rates in coarse to fine sanding applications and are ideal for a variety of applications involving hard to grind metals as well as stone.

General Information
Product Type: Coated abrasives
Main Industries: General Fabrication

Benefits for Metalworking
-High performance for stock removal
- Firm fibre backing
- Wide range of grits available for coarse to fine grinding

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Type:
Coated Abrasives
Application:
Angle Grinders
Series:
4700 siaral 8
Product Type:
Coated Abrasives
Colour on reverse side:
Olive Green
Hole pattern:
Star-pattern Hole
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome