1. Abrasives/
  2. Sanding Abrasives/
  3. Sanding Discs
4961 Sialox - Fibre Discs

4961 Sialox - Fibre Discs


21 Variants From
£11.99

Inc VAT (20%)

Up to 10.5% off
See 21 Product Variants
£11.99

Description

The 4961 sialoX fibre disc series with its excellent price/performance ratio is suitable for all unalloyed steels, low-alloy steels and non-ferrous metals.

General Information
Product Type: Coated abrasives
Main Industries: General Fabrication

Benefits for Metalworking
-A versatile all-round product
- Excellent price/performance ratio

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Application:

Angle Grinders

Type:

Coated Abrasives

Series:

4961 sialoX

Product Type:

Coated Abrasives

Colour on reverse side:

Olive Green

Colour on grit side:

Maroon-Brown

More attributes