6270 Siamet SCM Ls - Siafix Discs


Select
£55.99 Inc VAT (20%)


See all variants from £55.99

Description

The new 6270 SCM range with high-performance blue fired aluminium oxide grain and improved low stretch scrim helps deliver longer lifetime and faster working in both discs and belts.

General Information
Product Type: Nonwoven abrasives
Main Industries: General Fabrication

Benefits for Metalworking
-Excellent and consistent finish over a long period of time
- Suitable for general use in dry and wet sanding applications
- Low-stretch belt
- More durable so more resistant on edges
- Considerably more resistant to smearing than existing products
- especially at the edge of the disc when working at tight angles

Safety Information
Follow the general EN safety recommendations. Follow the general FEPA safety recommendations. Use eye and face protection. glove.

See full description

Feature Attributes

Type:
Nonwoven Abrasives
Application:
Contact Belt Sanding
Product Type:
Nonwoven abrasives
Disc Type:
Non-Woven Disc
Mounting Type:
Quick Change
Abrasive Material:
Aluminium Oxide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome