6924 Siamet Hd - Siafix Discs


Select
Select
£52.99 Inc VAT (20%)


See all variants from £52.99

Description

The high-performance discs in the 6924 siamet hd series offer an exceptional removal rate on hard materials and also impress with their exceptionally long lifetime. An excellent, even finish is yet another advantage.

General Information
Product Type: Nonwoven abrasives
Main Industries: General Fabrication

Benefits for Metalworking
-Major time-saving thanks to highest aggressiveness and highest stock removal rates
- Excellent performance on hard materials
- More durable so more resistant on edges
- Considerably more resistant to smearing than existing products
- especially at the edge of the disc when working at tight angles
- Excellent and consistent finish over a long period of time

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

Feature Attributes

Application:
Angle Grinders
Type:
Nonwoven Abrasives
Series:
6924 Siamet hd
Product Type:
Nonwoven abrasives
Hole pattern:
Without Holes
Colour on reverse side:
Light Violet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome