7240 Siacarat - Siafast Discs


Select
Select
£65.99 Inc VAT (20%)
Up to 16.5% off


See all variants from £65.99

Description

Thanks to the coating of the abrasive with diamond abrasive minerals combinedwith the pressure-damping foam backing, 7240 siacarat is an ideal solution for wet sanding of hard materials in the lacquers, composites and mineral materials segments.

General Information
Product Type: Coated abrasives
Main Industries: Automotive, Aerospace, Building Interior

Benefits for Interior Work
-Extremely long lifetime thanks to state-of-the-art diamond technology
- Lasts up to 40 times longer than conventional abrasives
- Highly adaptable to contours, curves and profiles
- Foam backing equalises pressure and prevents undercutting
- Can be used many times

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Type:
Coated Abrasives
Application:
Random Orbital Sander
Series:
7240 siacarat
Product Type:
Coated Abrasives
Colour on reverse side:
White
Hole pattern:
Without Holes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome