7241 Siacarbon - Siafast Discs


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

7241 siacarbon is ideal for wet and dry machine sanding of hard surfaces: For unique results when keying scratch-resistant lacquers, composite materials, new parts, factory primers and aluminium with a minimum of abrasives consumption.

General Information
Product Type: Coated abrasives
Main Industries: Automotive, Aerospace, Furniture Production, Building Interior

Benefits for Metalworking
-Increased efficiency due to measurable time-saving
- Extremely long lifetime thanks to state-of-the-art diamond technology
- Consistent removal rates
- Optimal finish in combination with 6912 as well as 6712 siafleece clean&finish

Benefits for Interior Work
-Excellent performance on hard materials
- Extremely long lifetime thanks to state-of-the-art diamond technology
- Full-surface dust extraction
- No dependence on hole system
- Consistent removal rates
- Pleasant sanding feel
- Can be used wet or dry

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Type:
Coated Abrasives
Application:
Random Orbital Sander
Series:
7241 siacarbon
Diameter:
150 mm
Product Type:
Coated Abrasives
Hole pattern:
Without Holes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome