7500 Sianet CER - Siafast Discs


Select
Select
£22.99 Inc VAT (20%)
Up to 5.5% off


See all variants from £22.99

Description

The special net structure of 7500 sianet CER enables dust-free sanding with the highest abrasive performance – The ceramic abrasive grain provides the highest removal rate and longest lifetime.

General Information
Product Type: Coated abrasives
Main Industries: Building Interior, Aerospace, Automotive

Benefits for Interior Work
-Full-surface dust extraction
- No dependence on hole system
- High removal rate without clogging
- High tear resistance, thanks to sturdy net backing
- High-performance product with ceramic aluminium oxide

Safety Information
Follow the general FEPA safety recommendations. Use an effective dust extraction unit or wear a fine dust mask. Use eye and face protection.

See full description

Feature Attributes

Application:
Random Orbital Sander
Type:
Coated Abrasives
Series:
7500 sianet CER
Product Type:
Coated Abrasives
Hole pattern:
Net-backed abrasive
Colour on grit side:
White
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome