7940 Siaair - Siafast Discs


Select
Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

Whether it's scuffing, fine sanding or preparation for polishing – the improved technology of 7940 siaair is the key to a perfect finish in damp and dry sanding applications.

General Information
Product Type: Coated abrasives
Main Industries: Automotive, Aerospace, Building Interior

Benefits for Interior Work
-Waterproof and washable
- Extremely long lifetime
- Low scratch depth
- Low clogging
- Can be used many times
- Absorbs water
- Permeable to air and water
- Pressure-equalising foam gives perfect surface finish

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Type:
Coated Abrasives
Application:
Random Orbital Sander
Series:
7940 siaair
Product Type:
Coated Abrasives
Hole pattern:
Without Holes
Colour on reverse side:
White
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome