Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Sanding Discs
81 x 153mm 618 Stikit Sheets Plain P220
By 3M
Order Code:
ZT3110165S
£0.25
each
Inc VAT (20%)
£1.25 minimum order value
Quantity
Price
Discount
1 - 99
£0.25
0%
100 - 199
£0.24
4%
200 +
£0.23
8%
5
Add to basket
Minimum order quantity: 5.
Get it in
11-13
working days
Available
GBP
1.25
https://www.zoro.co.uk/shop/abrasives/sanding-discs/81-x-153mm-618-stikit-sheets-plain-p220/p/ZT3110165S
Add to quotation
View all Sanding Discs
Description
Plain (no holes). Sheet Size: 81 x 153mm
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome