A275 No Hole Velcro Backed Discs, Pack of 50


Select
£27.99 Inc VAT (20%)


See all variants from £27.99

Description

The Norton Pro sanding discs offer a superior sanding experience with a fast, cool cut rate and no clogging. Their unique No-Fil coating prevents dust buildup, ensuring longer-lasting usage. Ideal for final dry sanding before spraying, they deliver outstanding results compared to competitors, with no risk of runs in fine grits.

Features and Benefits
• Heat treated aluminum oxide abrasive for faster cut rate and consistent scratch pattern
• Universally usable on various surfaces
• No-Fil® coating prevents premature clogging
• Flexible yet tear-resistant fiber-reinforced latex paper
• Achieves consistently good surface finish efficiently
• Versatile application across different surfaces
• Ensures longer-lasting disc usage
• Offers flexibility and durability for reliable performance

See full description

Feature Attributes

Disc Type:
Self-Adhesive
Series:
Norton Pro
Colour:
Brown
Diameter:
76 mm
Abrasive Material:
Disc Velcro
Bond Type:
Disc Velcro

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome