Ceramic Discs


£0.99 Inc VAT (20%)
Up to 9% off

See 5 Product Variants
£0.99

Description

High performing, long lasting ceramic abrasive discs designed for the dressing of stainless steel and exotic alloys in hard to reach areas, reducing downtime and increasing productivity.

Features and Benefits
• Long life ceramic disc resulting in less machine interruptions and increasing productivity
• Made with a highly aggressive abrasive grit to ensure minimal effort is required
• Active additives added for a cooling effect that reduces heat build-up in the work-piece
• High performance design that self-sharpens on high-alloy steel and hard to grind metals
for maximum efficiency
• Specialist flexing for improved flexibility for power files
• Fast, safe and easy disc change offered

Typical Applications
• Blending
• Dressing of stainless steel and exotic alloys in hard to reach areas
• Weld preparation
• Sanding down
• Deburring
• Smoothing and blending of flaws
• Removing discolouration
• Surface finishing
• Structuring and final sanding
• High-alloy steel, other metals with hard to grind surfaces

Notes
• Y-weight or X-weight cloth/ polyester backed
• Grit: Ceramic Corundum

See full description

Feature Attributes

Backing Material:
Polyester
Abrasive Material:
Ceramic
Vacuum Hole Design:
No Hole
Series:
Siafix 2511
Applications:
Sanding,High-Alloy Steels
Disc Type:
Coated Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome