Ceramic Resin Fibre Discs, Pack of 25


Select
Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

These ceramic fibre sanding discs offer high stock removal on a range of materials including heat-resistant metals. The high grade ceramic grit efficiently removes stock, but also acts as a finishing abrasive for adaptable working. Available in a range of sizes and grits, these sanding discs enhance productivity and maintain material integrity.

Features and Benefits
• Removes large amounts of metal without excess heat buildup
• High-quality ceramic grain delivers exceptional performance across a wide range of materials
• Ensures faster work cycles and reduced downtime
• Cooler grinding temperatures prevent material damage

Typical Applications
• Removing welds, burrs, and surface imperfections on low alloy steel, stainless steel (inox), and heat-resistant steel
• Smoothing and finishing car parts made of cast iron, titanium, and aluminium.
• Precision grinding and finishing of aerospace components made from high-strength alloys
• Surface preparation and finishing of structural steel elements
• General material removal and finishing in the production of machinery and equipment
• Fine-tuning and finishing of tools, dies, and moulds
• Regular upkeep, repair, and refurbishment of metal equipment and structures

See full description

Feature Attributes

Colour:
Red
Applications:
Stock Removal/Finishing
Backing Material:
Cloth
Abrasive Material:
Ceramic
Standards Met:
FEPA
Bore Diameter:
22 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome