COMBICLICK fibre discs - VICTOGRAIN-COOL version


£3.59 Inc VAT (20%)

See all variants from £3.59

Description

The COMBICLICK system consists of a specially developed backing pad and a rugged mounting system at the back of the tool. With the backing pad, COMBICLICK tools can be used on commercially available angle grinders. The unique geometry of the cooling slots ensures high air throughput, which in turn considerably reduces the thermal load on the abrasive material and the workpiece. Compared with conventional tools, the quick-mounting system, robust holder, secure tool-locking feature and integrated cooling system together achieve a workpiece temperature that is 30 % lower, a 25 % higher stock removal rate, a 30 % longer tool life, and better utilization of the abrasive material. PFERD fibre discs are manufactured in accordance with ISO 16057 in shape A1 version F under the designation "vulcanized fibre disc". For maximum aggressive grinding with an extremely long tool life and an outstanding stock removal rate on steels and materials which are hard or have poor heat-conducting properties. Outstanding, constant high performance thanks to the VICTOGRAIN abrasive grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent clogging and result in cooler grinding.

Feature Attributes

Applications:
Work On Weld Seams,Working On Edges,Surface Work,Deburring,Leveling
Suitable For:
Angle Grinder,Cordless Angle Grinder
Abrasive Material:
Victograin-Cool
Grit Size:
36

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome