CS565 Zirconia Fibre Discs


Select
Select
£0.69 Inc VAT (20%)


See all variants from £0.69

Description

CS 565 zirconium fibre discs provide quick and effective work especially during rough grinding applications due to the high level of aggressiveness and price-to-performance ratio. The zirconia alumina abrasive grain is exceedingly hard and self sharpening allowing for perfect grinding results over long periods of use. Available in wide range of common industrial sizes and grits.

Features and Benefits
• Provides high level of aggressiveness to save time
• The zirconia alumina abrasive grain is exceedingly hard and powerful allowing for use in a wide range of applications
• The self sharpening abrasive allows for perfect grinding results over long periods of use
• Available in a range of common sizes and grits allowing for use with a range of tools and processes

Typical Applications
• Steel
• Stainless steel
• Non-ferrous metals

Feature Attributes

Abrasive Material:
Zirconia
Colour:
Blue
Series:
CS 565
Standards Met:
EN13743
Vacuum Hole Design:
1 Hole
Backing Material:
Fibre
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome