Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Sanding Discs
Dust Nib Abrasives
By Flexipads
Reset
Clear All
Grit
Select
See all variants from
£21.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£21.99
Description
35mm PSA and Velcro abrasive discs for use with any of our de-nibbing blocks.
Feature Attributes
Disc Diameter:
35 mm
Vacuum Hole Design:
No Hole
Backing Material:
Hook-n-Loop
Diameter:
35 mm
Abrasive Material:
Aluminium Oxide
Mounting Type:
Hook & Loop
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome