Fibre discs - Aluminium oxide A-COOL version


£1.59 Inc VAT (20%)
Up to 16% off

See all variants from £1.59

Description

PFERD fibre discs are manufactured in accordance with ISO 16057 in shape A1 version F under the designation "vulcanized fibre disc". For general grinding work from fine to very fine grinding on materials which do not conduct heat well, e.g. stainless steel (INOX). Active grinding additives in the coating substantially improve the stock removal rate, prevent clogging and result in cooler grinding.

Feature Attributes

Suitable For:
Cordless Angle Grinder,Angle Grinder
Hole Diameter:
22 mm
Abrasive Material:
A-Cool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome