Fibre discs - VICTOGRAIN version


£2.24 Inc VAT (20%)

See all variants from £2.24

Description

PFERD fibre discs are manufactured in accordance with ISO 16057 in shape A1 version F under the designation "vulcanized fibre disc". For maximum aggressive grinding with an extremely long tool life and an outstanding stock removal rate on steel and hard materials. Outstanding, constant high performance thanks to the VICTOGRAIN abrasive grain. The VICTOGRAIN abrasive triangles are fixed to the substrate on one of their sides. This means they are securely fixed in place and, together with their slim design, offer an extremely large chip space in order to further improve machining efficiency. The structure of the triangular VICTOGRAIN has also been specially adapted to maximize results. The very small crystals inside the triangles ensure optimal wear characteristics as sharp cutting edges are always exposed, but only the minimum amount of abrasive grain/the triangle breaks off. By combining all these properties together, users benefit from the ultimate, constant performance during cool grinding and an extremely long tool life together with consistent workpiece surface roughness.

Feature Attributes

Applications:
Deburring
Suitable For:
Angle Grinder,Cordless Angle Grinder
Grit Size:
36
Abrasive Material:
Victograin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome