Fibre discs - Zirconia alumina Z-COOL version


£1.74 Inc VAT (20%)

See all variants from £1.74

Description

PFERD fibre discs are manufactured in accordance with ISO 16057 in shape A1 version F under the designation "vulcanized fibre disc". For coarse grinding work with a high stock removal rate and cool grinding. Active grinding additives in the coating substantially improve the stock removal rate, prevent clogging and result in cooler grinding.

Feature Attributes

Applications:
Working On Edges,Step-By-Step Fine Grinding,Work On Weld Seams,Leveling,Deburring,Surface Work
Suitable For:
Angle Grinder,Cordless Angle Grinder
Maximum RPM:
12200 rpm
Hole Diameter:
22 mm
External Diameter:
125 mm
Abrasive Material:
Zirconia Alumina Z-Cool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome