0
1
2
3

Fibre Discs


Select
Select
£0.50 Inc VAT (20%)


See all variants from £0.50

Description

4819 SIA Fibre Discs.
Tough durable Zirconia grain with grinding aid to reduce heat build up and glazing. Strong fibre backing to give maximum grain support on arduous applications. Excellent life and cut to reduce down time and consumable costs, ideal for mild stainless steel and aluminium casting applications. Available in a choice of grades and in diameters of 100mm, 115mm, 127mm or 170mm.

Features and Benefits
• Tough durable Zirconia grain with grinding aid to reduce heat build up and glazing
• Strong fibre backing to give maximum grain support
• Excellent life and cut to reduce down time and consumable costs
• Ideal for mild stainless steel and aluminium casting applications

See full description

Feature Attributes

Vacuum Hole Design:
No Hole
Abrasive Material:
Zirconia Alumina
Backing Material:
Fibre
Series:
Siaron 4819
Bore Type:
Star Shaped Hole
Colour:
Blue
More attributes