Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Sanding Discs
Fibre Sanding Discs 115mm G120R574 Best for Metal 1-PCE
By Bosch
Order Code:
ZT1333962S
£0.56
each
Inc VAT (20%)
£28.00 minimum order value
£0.59
5% off
Quantity
Price
Discount
1 - 49
£0.56
0%
50 +
£0.53
5.5%
Add to basket
Minimum order quantity: 50.
Get it in
11-13
working days
Available
GBP
28.00
https://www.zoro.co.uk/shop/abrasives/sanding-discs/fibre-sanding-discs-115mm-g120r574-best-for-metal-1-pce/p/ZT1333962S
Add to quotation
View all Sanding Discs
Description
Fibre Sanding Discs 115Mm G120 R574 Best For Metal 1-Pce
Tags:
#BulkDiscount
#ReducedPrice
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome