Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Sanding Discs
Fibre Sanding Discs 115mm G80R574 Best for Metal 1-PCE
By Bosch
Order Code:
ZT1333977S
£0.59
each
Inc VAT (20%)
£29.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.59
0%
50 - 99
£0.55
7%
100 +
£0.52
12%
Add to basket
Minimum order quantity: 50.
Get it in
9-12
working days
Available
GBP
29.50
https://www.zoro.co.uk/shop/abrasives/sanding-discs/fibre-sanding-discs-115mm-g80r574-best-for-metal-1-pce/p/ZT1333977S
Add to quotation
View all Sanding Discs
Description
Fibre Sanding Discs 115Mm G80 R574 Best For Metal 1-Pce
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome