Flexicut Discs


Select
Select
£3.49 Inc VAT (20%)


See all variants from £3.49

Description

An extremely versatile product that will cut through virtually anything.
2" & 3"diameter Discs to be used in conjunction with 3/8" bore to 6mm shaft adaptor.

Features and Benefits
• Able to withstand severe stresses without fracturing due to its unique construction
• Ultra thin - perfect for quick, clean cuts

See full description

Feature Attributes

Series:
Flexicut
Grade:
Fine
Abrasive Material:
Aluminium Oxide
Applications:
Cutting
Type:
Type 41
Bore Diameter:
9.5 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome