Faithfull E-Weight Aluminium Oxide floor sanding discs are for use with edge sanders for renovating, sanding, and the finishing of wooden floors. Heavy-duty aluminium oxide sanding disc on E-Weight paper backing. Diameter: 178mm.Bore: 22mm.