FS964 Fibre Discs Ceramic 115x22mm


£20.99 Inc VAT (20%)

See 2 Product Variants
£20.99

Description

The FS 964 discs offer excellent performance when working on steel. Through its microcrystalline grain the disc is able to sharpen itself during the grinding process, ensuring that it will not any aggressiveness while in operation. The FS 964 provides advanced coating technology (ACT) found in the red coating on this disc, it offers high grit adhesion of the aluminium oxide grains on the vulcanised fibre backing material.

Features & Benefits
• With a wide variety of diameters, grit sizes this disc is extremely versatile
• As a result of the advanced coating technology, these discs have a longer service life
• These discs deliver excellent stock removal as their combination of backing, bond and grit is well adapted to the material under processing

Typical Applications
• The CS 964 fibre disc is for use on angle grinders

Feature Attributes

Applications:
Stock Removal,Heavy Duty Grinding,Cutting
Backing Material:
Fibre
Standards Met:
EN 13743
Bore Diameter:
30 mm
Abrasive Material:
Aluminium Oxide
Diameter:
115 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome