FS966 FibreDiscs Ceramic


Select
Select
£22.99 Inc VAT (20%)


See all variants from £22.99

Description

The FS966 fibre discs offer high-performance with an in-built coolant, maximising productivity when working. With the efficient processing and extra-long service life, these discs are optimal when working with metals. Through its excellent grit adhesion these discs are especially suitable for heavy duty applications.

Features & Benefits
• Micro-crystalline self-sharpening effect maximises efficiency
• High aggressiveness throughout the service life increases productivity
• Multibond prevents heat tinting providing a clean finish

Typical Applications
• For use when working with stainless steel, steel, NF metals and alloys

Feature Attributes

Bore Diameter:
22 mm
Abrasive Material:
Aluminium Oxide
Backing Material:
Fibre
Standards Met:
EN 13743
Vacuum Hole Design:
1 Hole
Colour:
Green
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome