General Purpose Aluminium Oxide Fibre Discs


£0.17 Inc VAT (20%)
Up to 3% off

See 22 Product Variants
£0.17

Description

These York discs are suitable for use on steel, stainless steel, non ferrous metals and cast iron. The extensive grit range means you will find exactly the right product for every job. With these discs, even the most difficult surfaces can be worked and finished with ease.

Features and Benefits
• High speed penetration of tough and high tensile materials
• Long disc life with optimal flexibility ensure York sanding discs give first class performance every time
• Available in a range of sizes and specifications to suit your specific needs

Typical Applications
• Recommended for use with all portable grinders and sanders

Feature Attributes

Abrasive Material:
Aluminium Oxide
Colour:
Maroon
Backing Material:
Fibre
Vacuum Hole Design:
No Hole
Suitable For:
Right Angle Grinder
Compatible Materials:
Aluminium,Non-Ferrous Metals,Stainless Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome