Hook & Loop Sanding Discs 115mm


Select
£5.99 Inc VAT (20%)


See all variants from £5.99

Description

Flexovit hook & loop sanding discs are made from tough and sharp high performance aluminium oxide combined with a heavy paper backing makes this product extremely durable and long lasting. They have 8 perforated holes to fit sanders with 8 dust extraction holes. These tough and durable sanding discs, with heavy paper backing for longer life, are ideal for general purpose sanding and stock removal. Hook and loop backing allows quick and easy disc changing to fit most brands of eccentric sanders. Suitable for use on wood, paint and metal Size: 115mm. 8 holes.

Feature Attributes

Pack Quantity:
6
Diameter:
115 mm
Type:
Hook & Loop
Disc Type:
Hook & Loop

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome