Non-Woven Surface Prep Discs, Coarse


Select
£1.29 Inc VAT (20%)


See all variants from £1.29

Description

The Surface Conditioning Quickchange Discs from Garryson® are ideal for removing surface defects, machining marks, heavy oxidation, and weld splatter on all metals. Effective for edge work and finishing tasks on flat and contoured surfaces, this surface conditioning disc offers a consistent cut rate throughout its life for reliable performance.

Features and Benefits
• Enables fast and easy disc changes, minimising downtime and increasing productivity
• Built to withstand rigorous use and provide a long lifespan
• Maintains performance throughout the life of the disc, ensuring uniform results
• Effective on all metals and suitable for both flat and contoured surfaces for versatility

Typical Applications
• Removing surface defects and machining marks from fabricated metal parts
• Cleaning and blending weld seams for a smooth, uniform finish
• Eliminating heavy oxidation and rust from vehicle parts
• Smoothing and preparing surfaces for painting or coating
• Cleaning weld splatter and prepping surfaces during bodywork repairs
• Maintaining and refurbishing aircraft components made from various metals
• Removing burrs and sharp edges from manufactured items
• Removing corrosion and surface contaminants to prolong the life of equipment

See full description

Feature Attributes

Backing Material:
Type S
Disc Type:
Surface Preparation Disc
Mounting Type:
Female
Colour:
Brown
Vacuum Hole Design:
No Hole
Abrasive Material:
Aluminium Oxide
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome