0
1

Quantum Fibre Discs


Select
£0.91 Inc VAT (20%)


See all variants from £0.91

Description

Quantum R996 Fibre Discs

Quantum Fibre Discs feature stronger fibre for longer life and a new SG® Ceramic grain blend for high stock removal and edge chamferring. The high performance resin bond formula gives high grain retention and the supersize treatment ensures a cooler cut meaning no burns on the workpiece.
Designed for use in investment casting foundries (stainless steel and cobalt chromium). Ideal for use on very hard to grind metals, coating and welds including weld preparation, grinding and blending.

Feature Attributes

Bore Type:
Star Shaped Hole
Bore Diameter:
22 mm
Diameter:
115 mm
Bonding:
Resin
Colour:
Red
Compatible Materials:
Steel,Stainless Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome