RB 314 X Sanding discs


Select
Select
£0.59 Inc VAT (20%)
Up to 11.5% off


See all variants from £0.59

Description

Aluminium oxide standard product sanding discs. Other grits and sizes are available on request.

Features and Benefits
• Long lasting
• Ultra durable
• Multiple grits and sizes available to suit any sanding task

Feature Attributes

Vacuum Hole Design:
No Hole
Abrasive Material:
Aluminium Oxide
Disc Diameter:
180 mm
Backing Material:
Fibre
Standards Met:
EN 13743,FEPA
Colour:
Maroon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome