RB486Z Zirconia Fast Lock Disk - P60


Select
£0.33 Inc VAT (20%)
Up to 8.5% off


See all variants from £0.33

Description

RB486Z Zirconia Fast Lock Disk - P60

Feature Attributes

Backing Material:
Fibre
Abrasive Material:
Zirconia Alumina
Grade:
P60
Series:
RB486Z
Grit:
P60
Disc Type:
Coated Disc