0
1
2
3

Sanding Disc Alumina zirconia 501C


Select
Select
£0.64 Inc VAT (20%)


See all variants from £0.64

Description

Features sharp alumina zirconia mineral on a durable fibre backing, making it ideal for weld removal and applications such as deburring or rust removal. Alumina zirconia offers a fast cut and consistent finish on mild steel yet can also be used with good results on stainless steel.

Features and Benefits
• Alumina zirconia breaks down to produce a consistently sharp edge that cuts faster than aluminum oxide and is suitable for stock removal on all metals, including stainless steel
• Durable resin bond resists deterioration from heat, increasing disc life and provides excellent mineral retention for edge grinding

Typical Applications
• Use for stock removal on all metals, including stainless steel
• Use for weld removal and other applications such as deburring or rust removal

Feature Attributes

Abrasive Material:
Alumina Zirconia
Vacuum Hole Design:
No Hole
Backing Material:
Fibre
Series:
501 °C
Bore Type:
Star Shaped Hole
Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome